Motion
BR300K
1300 Series 12.0 in. Thread Size Flanged Swivel Nickel Plated Steel Rotary Union
MI ITEM #11939150
MFR #BR300K
List Price$64,378.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1300 Series 12.0 in. Thread Size Flanged Swivel Nickel Plated Steel Rotary Union
MI ITEM #11939150
MFR #BR300K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$64,378.94/each for your price

Overview

Mfr description
760581C BR300K RU 12" SER 1300 KANIGEN
  • Can be used in applications with temperatures up to 392ºF.
  • Flanged Swivel Design provides stability in high flow applications.
  • GR Seal Technology includes a ball bearing for rotation, and a GR seal for superior sealing performance.
  • Ideal in applications where slow rotation or swiveling motion is needed.

Specifications

  • Rotary Union Type
    Water / Air
  • Thread Size
    12 in
  • Connection
    Flange
  • Speed
    20 rpm
  • Air Pressure
    290 psi
  • Water Temperature
    392 °F
  • Hot Oil Temperature
    392 °F
  • Flow
    Swivel
  • Hydraulic Fluid
    Water
  • Weight
    150.48 lb
  • Series
    1300 Series
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text