Overview
Mfr description
730638C N/A
- Bellows sealing system provides superior performance.
- Dual bearings ensure superior alignment.
- Superior sealing system resists debris build-up and clogging.
- Easy mount flange design.
Specifications
- Rotary Union TypeHot Oil / Steam / Water
- Thread Size3/4-14
- ConnectionMT
- RotationLeft Hand
- Water Pressure250 psi
- Steam Pressure175 psi
- Hot Oil Pressure100 psi
- Steam Temperature378 °F
- Hot Oil Temperature600 °F
- FlowMono
- Hydraulic FluidNo
- Harmonization Code8481.80.9015
- Weight3.00 lb
- Series9000 Series
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data