Motion
DBF5811
DBF5811 DB FUEL
MI ITEM #12019295
MFR #DBF5811
Price$165.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DBF5811 DB FUEL
MI ITEM #12019295
MFR #DBF5811

Mfr description
DBF5811 DB FUEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$165.45/each

Specifications

Dimensions

  • Outside Diameter
    118 mm
  • Overall Length
    297 mm
  • Thread Size
    M90 x 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)