Specifications
Dimensions
- Outside Diameter118 mm
- Overall Length224 mm
- Thread SizeM90 x 2
Details
- Filter TypeFuel Filter
- Max Pressure149 psi
- Micron Rating4 µm
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)