1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DONALDSON FILTERS
DBF8727
DBF8727 DB FUEL
MI ITEM #
12019305
MFR #
DBF8727
Price
$197.89
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Automotive Parts and Maintenance
Automotive Filters
DONALDSON FILTERS DBF8727
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DONALDSON FILTERS
DBF8727
DBF8727 DB FUEL
MI ITEM #
12019305
MFR #
DBF8727
Mfr description
DBF8727 DB FUEL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$197
.89
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
4.7000 in
Overall Length
11.6300 in
Thread Size
1-3/4-12 UN
Details
Filter Type
Fuel Filter
Micron Rating
4 µm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items