1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DONALDSON FILTERS
DBL3998
DBL3998 DB LUBE
MI ITEM #
12019311
MFR #
DBL3998
Price
$77.52
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Automotive Parts and Maintenance
Automotive Filters
DONALDSON FILTERS DBL3998
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DONALDSON FILTERS
DBL3998
DBL3998 DB LUBE
MI ITEM #
12019311
MFR #
DBL3998
Mfr description
DBL3998 DB LUBE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$77
.52
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
118 mm
Overall Length
260 mm
Thread Size
1-5/8-12 UN
Details
Filter Type
Lube Filter
Max Pressure
149 psi
Micron Rating
15 µm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items