Motion
G120059
G120059 FWG
Mi Item #12019395
MFR #G120059
Price$1,591.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
G120059 FWG
Mi Item #12019395
MFR #G120059

Mfr description
G120059 FWG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,591.38/each

Specifications

Dimensions

  • Connection Size
    4.0000 in & 4.5000 in
  • Overall Length
    19.0900 in

Details

  • Filter Type
    Air Filter
  • Flow Rate
    367 cfm to 487 cfm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)