Motion
G160376
G160376 FVG
Mi Item #12019418
MFR #G160376
Price$3,883.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
G160376 FVG
Mi Item #12019418
MFR #G160376

Mfr description
G160376 FVG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,883.75/each

Specifications

Dimensions

  • Connection Size
    7.0000 in
  • Height
    13.0000 in
  • Outside Diameter
    16.0000 in
  • Overall Length
    20.8700 in
  • Width
    13.8000 in

Details

  • Filter Type
    Air Filter
  • Flow Rate
    1000 cfm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)