Motion
H000473
H000473 INLET HOOD
Mi Item #12019445
MFR #H000473
Price$129.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
H000473 INLET HOOD
Mi Item #12019445
MFR #H000473

Mfr description
H000473 INLET HOOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129.79/each

Specifications

Dimensions

  • Connection Size
    3.7500 in
  • Height
    5.1300 in
  • Outside Diameter
    11.5000 in

Details

  • Filter Type
    Air Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)