Motion
H000606
H000606 INLET HOOD
Mi Item #12019450
MFR #H000606
Price$188.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
H000606 INLET HOOD
Mi Item #12019450
MFR #H000606

Mfr description
H000606 INLET HOOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$188.90/each

Specifications

Dimensions

  • Connection Size
    6.1000 in
  • Height
    5.7000 in
  • Outside Diameter
    15.9600 in

Details

  • Filter Type
    Air Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)