Motion
H002068
H002068 INLET HOOD
Mi Item #12019484
MFR #H002068
Price$55.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
H002068 INLET HOOD
Mi Item #12019484
MFR #H002068

Mfr description
H002068 INLET HOOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.65/each

Specifications

Dimensions

  • Connection Size
    1.7500 in
  • Outside Diameter
    6.0000 in
  • Overall Length
    3.3700 in

Details

  • Filter Type
    Air Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)