Motion
P500203
P500203 AIR PANEL
Mi Item #12021024
MFR #P500203
Price$78.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P500203 AIR PANEL
Mi Item #12021024
MFR #P500203

Mfr description
P500203 AIR PANEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.88/each

Specifications

Dimensions

  • Height
    0.7500 in
  • Overall Length
    303 mm
  • Width
    7.8300 in

Details

  • Filter Type
    Air Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)