Motion
P500248
P500248 AIR PANEL
Mi Item #12021027
MFR #P500248
Price$73.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P500248 AIR PANEL
Mi Item #12021027
MFR #P500248

Mfr description
P500248 AIR PANEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.25/each

Specifications

Dimensions

  • Height
    2.9500 in
  • Overall Length
    317 mm
  • Width
    7.9900 in

Details

  • Filter Type
    Cabin Air Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)