Motion
P502022
P502022 LUBE SPIN
Mi Item #12021033
MFR #P502022
Price$16.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P502022 LUBE SPIN
Mi Item #12021033
MFR #P502022

Mfr description
P502022 LUBE SPIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.54/each

Specifications

Dimensions

  • Outside Diameter
    80 mm
  • Overall Length
    75 mm
  • Thread Size
    3/4-16 UN

Details

  • Filter Type
    Oil Filter
  • Max Pressure
    100 psi
  • Micron Rating
    35 µm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)