Motion
P502116
P502116 FUEL CART
MI ITEM #12021051
MFR #P502116
Price$20.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P502116 FUEL CART
MI ITEM #12021051
MFR #P502116

Mfr description
P502116 FUEL CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.08/each

Specifications

Dimensions

  • Outside Diameter
    3.5800 in

Details

  • Filter Type
    Fuel Filter
  • Max Pressure
    100 psi
  • Micron Rating
    30 µm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)