Motion
P502423
P502423 FUEL FLTR
Mi Item #12021087
MFR #P502423
Price$65.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P502423 FUEL FLTR
Mi Item #12021087
MFR #P502423

Mfr description
P502423 FUEL FLTR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.22/each

Specifications

Dimensions

  • Outside Diameter
    3.7200 in

Details

  • Filter Type
    Fuel Filter
  • Max Pressure
    100 psi
  • Micron Rating
    4 µm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)