Motion
P502479
P502479 FUEL CART
Mi Item #12021100
MFR #P502479
Price$94.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P502479 FUEL CART
Mi Item #12021100
MFR #P502479

Mfr description
P502479 FUEL CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.94/each

Specifications

Dimensions

  • Outside Diameter
    4.8400 in
  • Overall Length
    263 mm

Details

  • Filter Type
    Fuel Filter
  • Max Pressure
    100 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)