Motion
P527530
P527530 AIR SFTY
MI ITEM #12021190
MFR #P527530
Price$107.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P527530 AIR SFTY
MI ITEM #12021190
MFR #P527530

Mfr description
P527530 AIR SFTY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.06/each

Specifications

Dimensions

  • Connection Size
    2.3200 in
  • Outside Diameter
    3.9100 in
  • Overall Length
    5.1800 in

Details

  • Filter Type
    Air Filter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)