Motion
P550056
P550056 FUEL CART
Mi Item #12021381
MFR #P550056
Price$40.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P550056 FUEL CART
Mi Item #12021381
MFR #P550056

Mfr description
P550056 FUEL CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.90/each

Specifications

Dimensions

  • Outside Diameter
    2.8700 in
  • Overall Length
    3.5000 in

Details

  • Filter Type
    Fuel Filter
  • Micron Rating
    30 µm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)