Motion
P550152
P550152 LUBE SPIN
Mi Item #12021410
MFR #P550152
Price$26.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P550152 LUBE SPIN
Mi Item #12021410
MFR #P550152

Mfr description
P550152 LUBE SPIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.34/each

Specifications

Dimensions

  • Outside Diameter
    109 mm
  • Overall Length
    147 mm
  • Thread Size
    1-16 UN
  • Width
    4.2900 in

Details

  • Filter Type
    Oil Filter
  • Micron Rating
    40 µm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)