Motion
P550287
P550287 LUBE CART
Mi Item #12021430
MFR #P550287
Price$51.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P550287 LUBE CART
Mi Item #12021430
MFR #P550287

Mfr description
P550287 LUBE CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.76/each

Specifications

Dimensions

  • Connection Size
    0.4700 in
  • Outside Diameter
    98 mm
  • Overall Length
    116 mm

Details

  • Filter Type
    Oil Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)