Motion
P550410
P550410 FUEL FLTR
Mi Item #12021466
MFR #P550410
Price$28.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P550410 FUEL FLTR
Mi Item #12021466
MFR #P550410

Mfr description
P550410 FUEL FLTR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.08/each

Specifications

Dimensions

  • Outside Diameter
    3.0200 in
  • Overall Length
    145 mm
  • Thread Size
    3/4-16 UN

Details

  • Filter Type
    Fuel Filter
  • Max Pressure
    100 psi
  • Micron Rating
    17 µm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)