Motion
P550472
P550472 FUEL FLTR
Mi Item #12021481
MFR #P550472
Price$76.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P550472 FUEL FLTR
Mi Item #12021481
MFR #P550472

Mfr description
P550472 FUEL FLTR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.38/each

Specifications

Dimensions

  • Outside Diameter
    3.7800 in
  • Overall Length
    212 mm
  • Thread Size
    M16 x 1.5

Details

  • Filter Type
    Fuel Filter
  • Micron Rating
    3 µm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)