Motion
P550493
P550493 LUBE CART
Mi Item #12021491
MFR #P550493
Price$263.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P550493 LUBE CART
Mi Item #12021491
MFR #P550493

Mfr description
P550493 LUBE CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$263.28/each

Specifications

Dimensions

  • Outside Diameter
    7.8700 in
  • Overall Length
    255 mm

Details

  • Filter Type
    Oil Filter
  • Micron Rating
    40 µm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)