Motion
P550595
P550595 LUBE SPIN
Mi Item #12021520
MFR #P550595
Price$114.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P550595 LUBE SPIN
Mi Item #12021520
MFR #P550595

Mfr description
P550595 LUBE SPIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$114.45/each

Specifications

Dimensions

  • Outside Diameter
    118 mm
  • Overall Length
    297 mm
  • Thread Size
    M52 x 1.5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)