Motion
P550605
P550605 TRANS FLTR
Mi Item #12021526
MFR #P550605
Price$384.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P550605 TRANS FLTR
Mi Item #12021526
MFR #P550605

Mfr description
P550605 TRANS FLTR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$384.18/each

Specifications

Dimensions

  • Outside Diameter
    5.5000 in
  • Overall Length
    7.0000 in
  • Thread Size
    1-1/2-16 UN

Details

  • Filter Type
    Hydraulic Filter
  • Micron Rating
    17 µm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)