Motion
P550735
P550735 FF/WS SPIN
Mi Item #12021558
MFR #P550735
Price$113.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P550735 FF/WS SPIN
Mi Item #12021558
MFR #P550735

Mfr description
P550735 FF/WS SPIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.35/each

Specifications

Dimensions

  • Outside Diameter
    3.7800 in
  • Overall Length
    7.3500 in
  • Thread Size
    1-1/2-16 UN

Details

  • Filter Type
    Fuel Filter
  • Max Pressure
    400 psi
  • Micron Rating
    25 µm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)