Motion
P550765
P550765 LUBE CART
Mi Item #12021568
MFR #P550765
Price$43.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P550765 LUBE CART
Mi Item #12021568
MFR #P550765

Mfr description
P550765 LUBE CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.03/each

Specifications

Dimensions

  • Outside Diameter
    121 mm
  • Overall Length
    144 mm

Details

  • Filter Type
    Lube Filter
  • Micron Rating
    17 µm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)