Motion
P550867
P550867 CLNT FLTR
Mi Item #12021606
MFR #P550867
Price$83.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P550867 CLNT FLTR
Mi Item #12021606
MFR #P550867

Mfr description
P550867 CLNT FLTR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.65/each

Specifications

Dimensions

  • Outside Diameter
    3.6600 in
  • Thread Size
    M36 x 2

Details

  • Filter Type
    Coolant Filter
  • Micron Rating
    50 µm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)