Motion
P550879
P550879 FUEL FLTR
MI ITEM #12021607
MFR #P550879
Price$51.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P550879 FUEL FLTR
MI ITEM #12021607
MFR #P550879

Mfr description
P550879 FUEL FLTR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.18/each

Specifications

Dimensions

  • Outside Diameter
    93 mm
  • Overall Length
    174 mm
  • Thread Size
    7/8 to 14 UN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)