Motion
P550931
P550931 FF/WS SPIN
MI ITEM #12021620
MFR #P550931
Price$51.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P550931 FF/WS SPIN
MI ITEM #12021620
MFR #P550931

Mfr description
P550931 FF/WS SPIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.79/each

Specifications

Dimensions

  • Outside Diameter
    3.6600 in
  • Thread Size
    M20 x 1.5

Details

  • Filter Type
    Fuel Filter
  • Micron Rating
    10 µm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)