Motion
P551016
P551016 LUBE SPIN
Mi Item #12021643
MFR #P551016
Price$61.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P551016 LUBE SPIN
Mi Item #12021643
MFR #P551016

Mfr description
P551016 LUBE SPIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.76/each

Specifications

Dimensions

  • Outside Diameter
    118 mm
  • Overall Length
    260 mm
  • Thread Size
    1-5/8-12 UN

Details

  • Filter Type
    Oil Filter
  • Max Pressure
    149 psi
  • Micron Rating
    15 µm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)