Motion
P551056
P551056 FF/WS SPIN
MI ITEM #12021656
MFR #P551056
Price$71.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P551056 FF/WS SPIN
MI ITEM #12021656
MFR #P551056

Mfr description
P551056 FF/WS SPIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$71.17/each

Specifications

Dimensions

  • Outside Diameter
    4.2188 in
  • Overall Length
    147.10 mm
  • Thread Size
    1 to 14 UN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)