Motion
P551067
P551067 FF/WS SPIN
Mi Item #12021662
MFR #P551067
Price$70.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P551067 FF/WS SPIN
Mi Item #12021662
MFR #P551067

Mfr description
P551067 FF/WS SPIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.12/each

Specifications

Dimensions

  • Outside Diameter
    4.2200 in
  • Overall Length
    6.8100 in
  • Thread Size
    1-14 UN
  • Width
    4.2200 in

Details

  • Filter Type
    Fuel Filter
  • Micron Rating
    30 µm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)