Motion
P551081
P551081 FUEL CART
MI ITEM #12021668
MFR #P551081
Price$73.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P551081 FUEL CART
MI ITEM #12021668
MFR #P551081

Mfr description
P551081 FUEL CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.13/each

Specifications

Dimensions

  • Outside Diameter
    4.8600 in
  • Overall Length
    90 mm

Details

  • Filter Type
    Fuel Filter
  • Micron Rating
    5 µm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)