Motion
P551132
P551132 LUBE SPIN
Mi Item #12021683
MFR #P551132
Price$17.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P551132 LUBE SPIN
Mi Item #12021683
MFR #P551132

Mfr description
P551132 LUBE SPIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.40/each

Specifications

Dimensions

  • Outside Diameter
    76 mm
  • Overall Length
    83 mm
  • Thread Size
    3/4 to 16 UN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)