Motion
P551168
P551168 FUEL CART
Mi Item #12021691
MFR #P551168
Price$27.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P551168 FUEL CART
Mi Item #12021691
MFR #P551168

Mfr description
P551168 FUEL CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.40/each

Specifications

Dimensions

  • Outside Diameter
    3.5000 in
  • Overall Length
    2.7600 in

Details

  • Filter Type
    Fuel Filter
  • Micron Rating
    20 µm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)