Motion
P551285
P551285 LUBE CART
Mi Item #12021708
MFR #P551285
Price$26.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P551285 LUBE CART
Mi Item #12021708
MFR #P551285

Mfr description
P551285 LUBE CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.84/each

Specifications

Dimensions

  • Outside Diameter
    3.5000 in

Details

  • Filter Type
    Lube Filter
  • Max Pressure
    58 psi
  • Micron Rating
    40 µm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)