Motion
P551309
P551309 CLNT FLTR
Mi Item #12021713
MFR #P551309
Price$32.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P551309 CLNT FLTR
Mi Item #12021713
MFR #P551309

Mfr description
P551309 CLNT FLTR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.50/each

Specifications

Dimensions

  • Outside Diameter
    3.6600 in
  • Thread Size
    3/4-20 UN

Details

  • Filter Type
    Coolant Filter
  • Micron Rating
    50 µm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)