Motion
P551402
P551402 LUBE SPIN
Mi Item #12021731
MFR #P551402
Price$95.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P551402 LUBE SPIN
Mi Item #12021731
MFR #P551402

Mfr description
P551402 LUBE SPIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.32/each

Specifications

Dimensions

  • Outside Diameter
    5.3100 in
  • Overall Length
    12.1300 in
  • Thread Size
    1-1/2-16 UN
  • Width
    5.3100 in

Details

  • Filter Type
    Oil Filter
  • Micron Rating
    21 µm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)