Motion
P551773
P551773 FUEL FLTR
MI ITEM #12021754
MFR #P551773
Price$79.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P551773 FUEL FLTR
MI ITEM #12021754
MFR #P551773

Mfr description
P551773 FUEL FLTR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.41/each

Specifications

Dimensions

  • Outside Diameter
    4.2200 in
  • Thread Size
    7/8-14 UN

Details

  • Filter Type
    Fuel Filter
  • Micron Rating
    5 µm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)