Motion
P552075
P552075 CLNT FLTR
Mi Item #12021791
MFR #P552075
Price$50.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P552075 CLNT FLTR
Mi Item #12021791
MFR #P552075

Mfr description
P552075 CLNT FLTR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.35/each

Specifications

Dimensions

  • Outside Diameter
    94 mm
  • Overall Length
    136 mm
  • Thread Size
    11/16 to 16 UN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)