Motion
P552200
P552200 FUEL FLTR
Mi Item #12021792
MFR #P552200
Price$52.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P552200 FUEL FLTR
Mi Item #12021792
MFR #P552200

Mfr description
P552200 FUEL FLTR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.29/each

Specifications

Dimensions

  • Outside Diameter
    3.5800 in
  • Thread Size
    M72 x 2

Details

  • Filter Type
    Fuel Filter
  • Micron Rating
    8 µm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)