Motion
P552451
P552451 LUBE SPIN
Mi Item #12021819
MFR #P552451
Price$52.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P552451 LUBE SPIN
Mi Item #12021819
MFR #P552451

Mfr description
P552451 LUBE SPIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.82/each

Specifications

Dimensions

  • Outside Diameter
    3.3500 in
  • Thread Size
    2 3/4-5 UN

Details

  • Filter Type
    Oil Filter
  • Micron Rating
    40 µm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)