Specifications
Dimensions
- Outside Diameter128 mm
- Overall Length8.6600 in
- Thread SizeM36 x 1.5
Details
- Filter TypeLube Filter
- Max Pressure100 psi
- Micron Rating45 µm
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)