Motion
P554206
P554206 LUBE SPIN
Mi Item #12021867
MFR #P554206
Price$57.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P554206 LUBE SPIN
Mi Item #12021867
MFR #P554206

Mfr description
P554206 LUBE SPIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.98/each

Specifications

Dimensions

  • Outside Diameter
    118 mm
  • Overall Length
    252 mm
  • Thread Size
    1-1/2-16 UN

Details

  • Filter Type
    Oil Filter
  • Max Pressure
    100 psi
  • Micron Rating
    40 µm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)