Motion
P564391
P564391 FF/WS SPIN
Mi Item #12022519
MFR #P564391
Price$86.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P564391 FF/WS SPIN
Mi Item #12022519
MFR #P564391

Mfr description
P564391 FF/WS SPIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.86/each

Specifications

Dimensions

  • Outside Diameter
    3.4600 in
  • Overall Length
    7.7000 in

Details

  • Filter Type
    Fuel Filter
  • Micron Rating
    2 µm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)