Motion
P576926
P576926 FF/WS SPIN
Mi Item #12023332
MFR #P576926
Price$178.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P576926 FF/WS SPIN
Mi Item #12023332
MFR #P576926

Mfr description
P576926 FF/WS SPIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$178.73/each

Specifications

Dimensions

  • Outside Diameter
    108 mm
  • Overall Length
    231 mm
  • Thread Size
    1 to 14 UN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)