Motion
P606219
P606219 AIR PANEL
Mi Item #12023479
MFR #P606219
Price$54.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P606219 AIR PANEL
Mi Item #12023479
MFR #P606219

Mfr description
P606219 AIR PANEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.01/each

Specifications

Dimensions

  • Height
    1.6100 in
  • Overall Length
    194 mm
  • Width
    6.0600 in

Details

  • Filter Type
    Air Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)