Motion
P636749
P636749 AIR SFTY RS
Mi Item #12023757
MFR #P636749
Price$118.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P636749 AIR SFTY RS
Mi Item #12023757
MFR #P636749

Mfr description
P636749 AIR SFTY RS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.05/each

Specifications

Dimensions

  • Height
    1.4600 in
  • Overall Length
    265 mm
  • Width
    5.3900 in

Details

  • Filter Type
    Air Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)